King Size Bed Frame with Footboard and Under Bed Storage 160 X 207cm Brown

Order Code: ZT3350563S

£179.99 Inc VAT (20%)


Description

Retro look: A black steel bed frame, with wood-effect panels both ends. Great for plenty of bedroom interior styles.Steel frame: A strong frame, which supports you properly as you sleep on this bed frame.Under-bed clearance: Space for discreet storage, easy to keep things within the bed base - helps to keep the space clear of clutter.King size bed frame: A very large size - offering plenty of room for you and someone to sleep at night - or even for yourself.Dimensions: 102H x 160W x 207Dcm. Suitable king size mattress: 150/153W x 200Dcm. Maximum load 300kg. Assembly required.

See full description
Specifications for King Size Bed Frame with Footboard and Under Bed Storage 160 X 207cm Brown
  • Assembly
    Required
  • Material
    Steel
  • Maximum Load
    300kg
  • Colour
    Brown
  • Product Type
    Bed Frame

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome