Lid, Packing Plywood, For Frame Size LxW 1200 X 800mm

Order Code: ZT2703799S

£79.99 Inc VAT (20%)


Description

Lid, made of packing plywood, for frame size LxW 1200 x 800 mm. Supplied = assembled. For width = 800 mm. For length = 1200 mm. Height = 12.5 mm. Material = plywood. Weight = 6 kg. Product type = pallet frames. With 2 supports.

Specifications for Lid, Packing Plywood, For Frame Size LxW 1200 X 800mm
  • Product Type
    Pallet Frames
  • Material
    Plywood
  • Supplied
    Assembled
  • Height
    12.5mm
  • Weight
    6kg
  • For Width
    800mm
  • For Length
    1200mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome