Lid, Packing Plywood, For Frame Size LxW 800 X 600mm

Order Code: ZT2709812S

£73.99 Inc VAT (20%)


Description

Lid, made of packing plywood, for frame size LxW 800 x 600 mm. Supplied = assembled. For width = 600 mm. For length = 800 mm. Height = 12.5 mm. Material = plywood. Weight = 3.5 kg. Product type = pallet frames. With 2 supports.

Specifications for Lid, Packing Plywood, For Frame Size LxW 800 X 600mm
  • Product Type
    Pallet Frames
  • Material
    Plywood
  • Supplied
    Assembled
  • Height
    12.5mm
  • Weight
    3.5kg
  • For Width
    600mm
  • For Length
    800mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome