Magiboards Solo Magnetic Sign Holder A4 Blue (Pack 12)

Order Code: ZT1258806P

£39.99 Inc VAT (20%)
£41.994.5% off


Description

Magiboards Solo Magnetic Sign Holder A4 Blue (Pack 12) Solo Magnetic Paper Holder Window Display Frame has magnetic strips on the back of three of the borders which allows the paper holder to fix to any magnetic surface and also means that putting in the sheets and taking them out is a very simple operation. The magnetic border is approximately 10mm wide. The frames are slightly over sized to allow a complete A4 paper to be seen through the transparent part of the display frame.

See full description
Specifications for Magiboards Solo Magnetic Sign Holder A4 Blue (Pack 12)
  • MFR Part No.
    32278MA
  • Size
    A4
  • Type
    Sign Holders
  • Colour
    Blue
  • Form
    Wall Mounted Sign
  • Document Size
    A4
  • Orientation
    Landscape or Portrait

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome