Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Decor
Picture and Document Frames
Magnetic A3 Black PK5 - 13719DR
By Duraframe
Order Code:
ZT3524477S
£49.99
Inc VAT (20%)
£51.99
3.5% off
1
Add to basket
Get it by
Thu, 6th Feb
In Stock
GBP
49.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/picture-and-document-frames/magnetic-a3-black-pk5-13719dr/p/ZT3524477S
Add to quotation
View all Picture and Document Frames
Description
Durable DURAFRAME Magnetic A3 Black (Pack 5) - 486801
Specifications
Technical Information
Specifications for Magnetic A3 Black PK5 - 13719DR
Size
A3
Material
Plastic
Weight
395g
Product Type
Sign Holders
Colour
Black
Form
Magnetic Sign Holder
Orientation
Landscape or Portrait
Frame Type
Magnetic Closure
Document Size
A3
For Use On
Metal Surfaces
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome