Magnetic ATTENTION Film, Ø50mm, Pack Of 20, Green/Red

Order Code: ZT2687325S

£99.99 Inc VAT (20%)


Description

Magnetic ATTENTION film, 50 mm, pack of 20, green/red. Supplied = assembled. Diameter = 50 mm. Colour = green, red. Shape = round. Material = magnetic film. Feature = magnetic. Product type = magnetic films. Magnets indicate at a glance the status of a project, or which priority the project has. Ideal for direct communication within project teams, promotes effectiveness and teamwork. Suitable for visualising the planning process by agile project teams. 10 magnetic pieces of film in red and green, printed with an exclamation mark.

See full description
Specifications for Magnetic ATTENTION Film, Ø50mm, Pack Of 20, Green/Red
  • Pack Quantity
    20
  • Material
    Magnetic Film
  • Product Type
    Magnetic Films
  • Colour
    Red
    Green
  • Supplied
    Assembled
  • Diameter
    50mm
  • Shape
    Round
  • Features
    Magnetic