Magnetic Display Pocket, A4, WxH 225 X 312mm, Silver Frame, Pack Of 10

Order Code: ZT2720022S

£129.99 Inc VAT (20%)


Description

Magnetic display pocket, A4, WxH 225 x 312 mm, silver frame, pack of 10. Supplied = assembled. For paper format = A4. Model = magnetic. Frame colour = silver. Material = film. Overall height = 312 mm. Overall width = 225 mm. Filling depth = 3 mm. Product type = document holders. Quick insertion and easy replacement of documents using the magnetic frame. Can be used horizontally and vertically, extra strong magnetic force. Non-reflecting film on front, UV stabilised, closed on all sides. Easy to attach to metallic surfaces, such as whiteboards, machines, metal doors, metal cabinets, etc. Display information in a visible and organised manner. The pockets adhere to all surfaces containing iron and quickly convert any whiteboard into a well structured information board. Permanently flexible film with scratch resistant border. 3 mm filling depth. Closes on all sides with magnets. This ensures your documents are always protected from dirt. Fast document exchange Lift one corner - exchange document - release corner - finished. This allows the display pocket to remain in the same position. No backing is necessary to centre documents. Keeps documents clean The display pockets are closed on all sides with extra strong magnets. Filling depth 3 mm.

See full description
Specifications for Magnetic Display Pocket, A4, WxH 225 X 312mm, Silver Frame, Pack Of 10
  • Pack Quantity
    10
  • Frame Colour
    Silver
  • Product Type
    Document Holders
  • Material
    Film
  • Supplied
    Assembled
  • Overall Height
    312mm
  • Overall Width
    225mm
  • Filling Depth
    3mm
  • For Paper Format
    A4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome