Magnetic Display Pocket, Photo Pocket, WxH 60 X 80/60 X 17mm, Blue Frame, Pack Of 20

Order Code: ZT2719560S

£75.99 Inc VAT (20%)


Description

Magnetic display pocket, photo pocket, WxH 60 x 80/60 x 17 mm, blue frame, pack of 20. Supplied = assembled. For paper format = 60x80 mm, 60x17 mm. Model = magnetic. Frame colour = blue. Material = film. Overall height = 112 mm. Overall width = 70 mm. Filling depth = 3 mm. Product type = document holders. Quick insertion and easy replacement of documents using the magnetic frame. Can be used horizontally and vertically, extra strong magnetic force. Non-reflecting film on front, UV stabilised, closed on all sides. Easy to attach to metallic surfaces, such as whiteboards, machines, metal doors, metal cabinets, etc. Display information in a visible and organised manner. The pockets adhere to all surfaces containing iron and quickly convert any whiteboard into a well structured information board. Permanently flexible film with scratch resistant border. 3 mm filling depth. Closes on all sides with magnets. This ensures your documents are always protected from dirt. Photo pockets The ideal display format for your team or department. Photos (60 x 80 mm) , as well as the labelling strip (60 x 17 mm) , can be quickly and easily exchanged. Fast document exchange Lift one corner - exchange document - release corner - finished. This allows the display pocket to remain in the same position. No backing is necessary to centre documents. Keeps documents clean The display pockets are closed on all sides with extra strong magnets. Filling depth 3 mm.

See full description
Specifications for Magnetic Display Pocket, Photo Pocket, WxH 60 X 80/60 X 17mm, Blue Frame, Pack Of 20
  • Pack Quantity
    20
  • Frame Colour
    Blue
  • Product Type
    Document Holders
  • Material
    Film
  • Supplied
    Assembled
  • Overall Height
    112mm
  • Overall Width
    70mm
  • For Paper Format
    60x80mm, 60x17mm
  • Filling Depth
    3mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome