Magnetic QUESTION Film, Ø50mm, Pack Of 20, Green/Red

Order Code: ZT2687273S

£92.99 Inc VAT (20%)


Description

Magnetic QUESTION film, 50 mm, pack of 20, green/red. Supplied = assembled. Diameter = 50 mm. Colour = green, red. Shape = round. Material = magnetic film. Feature = magnetic. Product type = magnetic films. Suitable for visualising the planning process by agile project teams. Ideal for direct communication within project teams, promotes effectiveness and teamwork. 10 magnetic pieces of film in red and green, printed with a question mark.

See full description
Specifications for Magnetic QUESTION Film, Ø50mm, Pack Of 20, Green/Red
  • Product Type
    Magnetic Films
  • Material
    Magnetic Film
  • Pack Quantity
    20
  • Colour
    Red
    Green
  • Supplied
    Assembled
  • Diameter
    50mm
  • Shape
    Round
  • Features
    Magnetic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome