Modular Partition, Transparent, HxWxD 1850 X 1250 X 500mm, Aluminium Frame, With Feet

Order Code: ZT2702098S

£839.99 Inc VAT (20%)


Description

Modular partition, transparent, HxWxD 1850 x 1250 x 500 mm, aluminium frame, with feet. Supplied = flat pack. Overall height = 1850 mm. Overall width = 1250 mm. Overall depth = 500 mm. Frame material = aluminium. Frame colour = silver, grey. Frame thickness = 20 mm. Panel material = polycarbonate glass panel. Panel colour = transparent. Panel thickness = 20 mm. Panel height = 1800 mm. Panel width = 1200 mm. Weight = 16.76 kg. Product type = partitions. Can be used as a room divider or partition providing an ideal screen. Up to 4 partitions can be connected to each other at the same time on one base and at the top of the frame to create different angles. A transparent daylight panel ensures that light can also pass into the partitioned areas. Ideally suited as protection from droplet infections and against coronavirus/COVID-19. The solution for more hygiene and safety for you, your employees and customers. Suitable for versatile use, easy to clean and to disinfect. Also ideal for hospitals, emergency facilities, nursing homes, doctors' clinics - guarantees fast protection, safety and privacy for patients and staff. Aluminium frame with high strength, transparent polycarbonate glass panel, with 2 flat steel feet. Supplied complete with connecting elements that allow 2, 3 or 4 partitions to be connected at different angles.

See full description
Specifications for Modular Partition, Transparent, HxWxD 1850 X 1250 X 500mm, Aluminium Frame, With Feet
  • Product Type
    Partitions
  • Frame Material
    Aluminium
  • Supplied
    Flat Pack
  • Weight
    16.76kg
  • Overall Width
    1250mm
  • Overall Depth
    500mm
  • Overall Height
    1850mm
  • Panel Width
    1200mm
  • Panel Material
    Polycarbonate Glass Panel
  • Frame Thickness
    20mm
  • Panel Height
    1800mm
  • Panel Colour
    Transparent
  • Panel Thickness
    20mm
  • Frame Colour
    Silver
    Grey