Parasol, Round Design, Ø2000mm, White Frame, White

Order Code: ZT2689301S

£309.99 Inc VAT (20%)


Description

Parasol, round design, 2000 mm, white frame, white. Supplied = assembled. Frame material = steel. Colour = white. Opening mechanism = push-up system. Umbrella shape = round. UV protection factor = 40. Material covering = polyacrylic. Diameter = 2000 mm. Product type = sunshades. Classic design. 8-part cover. Sun protection factor SPF 40. The parasol is 2 m in diameter and is available in pastel tones and bold colours. The folding mechanism allows the canopy to be tilted individually depending on the angle at which the sun is shining. Canopy: 100% Dralon (acrylic) , 8 piece (UV protection: 40) Dimensions: 2000 mm, parasol pole 25 mm A minimum parasol base weight of 35 kg is required to ensure stability. Supplied without sunshade base weight.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome