Parasol, Square Design, Ø3000mm, Aluminium Frame, Taupe

Order Code: ZT2689382S

£499.99 Inc VAT (20%)


Description

Parasol, square design, 3000 mm, aluminium frame, taupe. Supplied = assembled. Frame material = aluminium. Colour = taupe. Opening mechanism = push-up system. Umbrella shape = round. UV protection factor = 50. Material covering = polyester. Diameter = 3000 mm. Product type = sunshades. 6-part cover. Classic design. Sun protection factor SPF 50+. The pole for this parasol is made of high quality aluminium. The practical folding mechanism allows the canopy to be tilted individually depending on the angle at which the sun is shining (can be tilted approx. 45° to the long side) The parasol pole is 35 mm in diameter. Canopy: with chimney flue made of 100% polyester (UV protection: 50+) The canopy is easy to remove and wash. Parasol pole diameter: 35 mm A minimum sunshade base weight of 40 kg is required to ensure stability. Supplied without sunshade base weight.

See full description
Specifications for Parasol, Square Design, Ø3000mm, Aluminium Frame, Taupe
  • Product Type
    Sunshades
  • Frame Material
    Aluminium
  • Colour
    Taupe
  • Supplied
    Assembled
  • Diameter
    3000mm
  • UV Protection Factor
    50
  • Umbrella Shape
    Round
  • Opening Mechanism
    Push-Up System

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome