Parker With Frame Rest, 2600 XBF, Two Sided Model, 2 X 2 Parking Spaces

Order Code: ZT2724622S

£849.99 Inc VAT (20%)


Description

Parker with frame rest, 2600 XBF, two sided model, 2 x 2 parking spaces. Supplied = flat pack. Material = steel. Finish = zinc plated. Parking spaces = 4 pcs. Overall height = 800 mm. Overall width = 1080 mm. Overall depth = 390 mm. Type of mounting = for bolting in place with plugs or anchoring in place. Wheel spacing = 700 mm. Tyre width up to = 55 mm. Bicycle parking = double sided. Colour = zinc plated. Height above ground = 800 mm. Bay depth = 3200 mm. Model = with support rail. Product type = bicycle racks with support rails. Functional frame hoops. Theft protection. Certified by ADFC (German Bicycle Association) High quality appearance. Also suitable for mountain bikes, hoop width for tyres up to 55 mm.

See full description
Specifications for Parker With Frame Rest, 2600 XBF, Two Sided Model, 2 X 2 Parking Spaces
  • Colour
    Zinc Plated
  • Material
    Steel
  • Supplied
    Flat Pack
  • Parking Spaces
    4
  • Maximum Tyre Width
    55mm
  • Product Type
    Bicycle Racks with Support Rails
  • Overall Depth
    390mm
  • Overall Height
    800mm
  • Overall Width
    1080mm
  • Height Above Ground
    800mm
  • Finish
    Zinc Plated
  • Bay Depth
    3200mm
  • Bicycle Parking
    Double Sided
  • Wheel Spacing
    700mm