Perforated Panel For Swivelling Base Frame, Light Grey, HxW 400 X 628mm

Order Code: ZT2688625S

£112.99 Inc VAT (20%)


Description

Perforated panel for swivelling base frame, light grey, HxW 400 x 628 mm. Supplied = assembled. Height = 400 mm. Depth = 21 mm. Material = sheet steel, coated. Colour = light grey RAL 7035. Product type = accessories. Perforated panel for swivelling base frame. Sheet steel powder coated in light grey RAL 7035 with 10 mm square holes in a 38 mm grid. Width x depth x height: 628 x 21 x 400 mm. Installed directly on the base frame with swivel arm (not included in delivery)

See full description
Specifications for Perforated Panel For Swivelling Base Frame, Light Grey, HxW 400 X 628mm
  • Material
    Sheet Steel
  • Product Type
    Accessories
  • Colour
    Light Grey
  • Supplied
    Assembled
  • Height
    400mm
  • Depth
    21mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome