Protective Foil A1 For Folding Poster Stands, HxW 840 X 595mm, Plastic, Milky Colour

Order Code: ZT2731911S

£24.99 Inc VAT (20%)


Description

Protective foil A1 for folding poster stands, HxW 840 x 595 mm, plastic, milky colour. Supplied = assembled. Category = presentation and moderation. Product type = protective films. Material = plastic. Width = 595 mm. Height = 840 mm.

Specifications for Protective Foil A1 For Folding Poster Stands, HxW 840 X 595mm, Plastic, Milky Colour
  • Material
    Plastic
  • Product Type
    Protective Films
  • Supplied
    Assembled
  • Height
    840mm
  • Width
    595mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome