QUICK ON Whiteboard For X-Store 2.0, WxH 598 X 410mm, White, Magnetic

Order Code: ZT2703653S

£259.99 Inc VAT (20%)


Description

QUICK ON whiteboard for X-Store 2.0, WxH 598 x 410 mm, white, magnetic. Supplied = assembled. Colour = white. Height = 410 mm. Width = 598 mm. Product type = accessories for machine protective fencing. Easy to suspend from mesh panels. Magnetic surface. With practical labelling option. The QUICK ON system offers a wide range of accessories that ensure tidiness and cleanliness around safety equipment. As a practical everyday aid, the organisation system helps to ensure that all documents, tools and information can be found in the right place. Unnecessary delays and downtime are minimised. Can easily be secured (magnetically) to a mesh panel using the hooks provided and offers plenty of space for posting information.

See full description
Specifications for QUICK ON Whiteboard For X-Store 2.0, WxH 598 X 410mm, White, Magnetic
  • Colour
    White
  • Supplied
    Assembled
  • Height
    410mm
  • Width
    598mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome