Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Decor
Picture and Document Frames
Shiny A4 Non Glass Frame 30mm Silver
By Hampton Frames
Order Code:
ZT3528278S
£9.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£9.99
0%
5 - 9
£9.59
4%
10 +
£9.19
8%
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
9.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/picture-and-document-frames/shiny-a4-non-glass-frame-30mm-silver/p/ZT3528278S
Add to quotation
View all Picture and Document Frames
Description
Hampton Frames Shiny Frame Non Glass A4 Chrome PILA4SHING
Tags:
#BulkDiscount
Specifications
Specifications for Shiny A4 Non Glass Frame 30mm Silver
Colour
Silver
Product Type
Certificate Frames
Size
A4
Frame Type
Metal Frame
Front Cover
Non-glass
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome