Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Decor
Picture and Document Frames
Snap Frame A4 Non Glass Black Alum
By Hampton Frames
Order Code:
ZT3528315S
£12.29
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£12.29
0%
5 - 9
£11.80
4%
10 +
£11.31
8%
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
12.29
https://www.zoro.co.uk/shop/furniture-linens-and-decor/picture-and-document-frames/snap-frame-a4-non-glass-black-alum/p/ZT3528315S
Add to quotation
View all Picture and Document Frames
Description
Hampton Frames A4 Non Glass Frame Black Aluminium SNAPA4BLK
Tags:
#BulkDiscount
Specifications
Specifications for Snap Frame A4 Non Glass Black Alum
Product Type
Picture Frames
Colour
Black
Size
A4
Frame Material
Aluminium Frame
Front Cover
Non-glass
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome