Snap Frame Aluminium A3

Order Code: ZT4781945S

£17.99 Inc VAT (20%)


Description

Robust aluminium snap frame, in a brushed silver finish, for a premium signage solution. The frame allows for quick and easy exchange of internal documents for fast changing signage. UV-resistant thanks to the low reflection plastic cover. The back of the frame is made of impact-resistant plastic. Concealed wall mounting holes for screwing on or hanging on a wall or permanent attachment with self-adhesive strips supplied. Each pack includes mounting material consisting of screws, dowels and four self-adhesive strips. Can be mounted in portrait or landscape format. Outer dimensions (H x W x D) : 451mm x 327mm x 12mm/visible dimensions (H x W x D) : 402mm x 278mm.

See full description
Specifications for Snap Frame Aluminium A3
  • Size
    A3
  • Material
    Aluminium/Plastic
  • Colour
    Silver
  • Product Type
    Sign Holders
  • Weight
    423.6g
  • Form
    Wall Mounted Sign
  • Visible Dimensions (WxH)
    278x402mm
  • Orientation
    Landscape or Portrait
  • Recycled Product
    40% Recycled Material

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome