Snap Frame Aluminium A4

Order Code: ZT4781977S

£12.99 Inc VAT (20%)


Description

Robust aluminium snap frame, in a brushed silver finish, for a premium signage solution. The frame allows for quick and easy exchange of internal documents for fast changing signage. UV-resistant thanks to the low reflection plastic cover. The back of the frame is made of impact-resistant plastic. Concealed wall mounting holes for screwing on or hanging on a wall or permanent attachment with self-adhesive strips supplied. Each pack includes mounting material consisting of screws, dowels and four self-adhesive strips. Can be mounted in portrait or landscape format. External dimensions (H x W x D) : 329mm x 240mm x 12mm/visible dimensions (H x W) : 279mm x 192mm.

See full description
Specifications for Snap Frame Aluminium A4
  • Size
    A4
  • Material
    Aluminium/Plastic
  • Weight
    285.8g
  • Colour
    Silver
  • Product Type
    Sign Holders
  • Form
    Wall Mounted Sign
  • Recycled Product
    40% Recycled Material
  • Orientation
    Landscape or Portrait
  • Visible Dimensions (WxH)
    192x279mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome