Stacking armchair with vinyl cover, chrome plated frame, pack of 2, upholstery colour black. Supplied = assembled. Seat and back rest colour = black. Seat and back rest material = vinyl. Frame colour = chrome. Frame material = tubular steel. Frame design = 4-legged frame. Type of arm rests = made of stained wood. Arm rest colour = black. Seat height = 450 mm. Seat width = 470 mm. Seat depth = 440 mm. Overall height = 870 mm. Overall width = 615 mm. Overall depth = 540 mm. Feature = stackable. Max. load = 110 kg. Product type = multi-purpose chairs. Pack of 2. Chrome plated frame. Up to four chairs can be stacked. Great frame design, chrome plated. Seat and back rest comfortably upholstered, vinyl cover. Arm rests are made of wood. Up to four can be stacked. Seat dimensions height x width x depth 450 x 470 x 440 mm. Pack of 2. Supplied fully assembled.