Stacking Armchair With Vinyl Cover, Chrome Plated Frame, Pack Of 2, Upholstery Colour Blue

Order Code: ZT2719340S

£399.99 Inc VAT (20%)


Description

Stacking armchair with vinyl cover, chrome plated frame, pack of 2, upholstery colour blue. Supplied = assembled. Seat and back rest colour = blue. Seat and back rest material = vinyl. Frame colour = chrome. Frame material = tubular steel. Frame design = 4-legged frame. Type of arm rests = made of stained wood. Arm rest colour = beige. Seat height = 450 mm. Seat width = 470 mm. Seat depth = 440 mm. Overall height = 870 mm. Overall width = 615 mm. Overall depth = 540 mm. Feature = stackable. Max. load = 110 kg. Product type = multi-purpose chairs. Pack of 2. Chrome plated frame. Up to four chairs can be stacked. Great frame design, chrome plated. Seat and back rest comfortably upholstered, vinyl cover. Arm rests are made of wood. Up to four can be stacked. Seat dimensions height x width x depth 450 x 470 x 440 mm. Pack of 2. Supplied fully assembled.

See full description
Specifications for Stacking Armchair With Vinyl Cover, Chrome Plated Frame, Pack Of 2, Upholstery Colour Blue
  • Product Type
    Multi-Purpose Chairs
  • Pack Quantity
    2
  • Frame Material
    Tubular Steel
  • Supplied
    Assembled
  • Seat Width
    470mm
  • Seat Height
    450mm
  • Seat Depth
    440mm
  • Overall Width
    615mm
  • Overall Depth
    540mm
  • Overall Height
    870mm
  • Features
    Stackable
  • Arm Type
    Made of Stained Wood
  • Load Capacity
    110kg
  • Arm Rest Colour
    Beige
  • Frame Design
    4 Leg Frame
  • Frame Colour
    Chrome

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome