STYLE Armchair, Black Frame, Yellow

Order Code: ZT2700609S

£1,299.99 Inc VAT (20%)


Description

STYLE armchair, black frame, yellow. Supplied = assembled. Colour of covering = yellow. Cover material = polyester. Frame material = tubular steel. Overall height = 750 mm. Overall width = 620 mm. Seat width = 590 mm. Seat height = 450 mm. Seat depth = 520 mm. Overall depth = 780 mm. Product type = armchairs. Straightforward and timeless. Cover in three colours. Frame with armrests. Armchair in Bauhaus style, classic and reduced to the essentials. Comfortable upholstery with easy care cover, back rest height 300 mm. Functional and elegant metal frame, powder coated in black. Supplied fully assembled.

See full description