Transparent Sleeve For Documents, A4, With Magnetic Latch, Self Adhesive, Red/White, Pack Of 2

Order Code: ZT2736290S

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£76.794%


Description

Transparent sleeve for documents, A4, with magnetic latch, self adhesive, red/white, pack of 2. Supplied = assembled. For paper format = A4. Model = magnetic, self-adhesive rear side. Frame colour = red, white. Material = PVC. Overall height = 329 mm. Overall width = 242 mm. Colour = transparent. Product type = document holders. Easy and fast insertion of documents from above. The magnetic latch ensures the transparent sleeve is optimally held in place. Easy to open front film for fast insertion or removal of the document. The high quality anti-reflective film improves readability. The frame with rounded corners ensures your information attracts attention. Flexible attachment: vertical or horizontal format.

See full description
Specifications for Transparent Sleeve For Documents, A4, With Magnetic Latch, Self Adhesive, Red/White, Pack Of 2
  • Pack Quantity
    2
  • Material
    PVC
  • Product Type
    Document Holders
  • Colour
    Transparent
  • Supplied
    Assembled
  • Overall Height
    329mm
  • Overall Width
    242mm
  • For Paper Format
    A4
  • Frame Colour
    White
    Red

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome