Transport Dolly, Maxigrip Frame, Rectangular

Order Code: ZT3150539S

£179.99 Inc VAT (20%)


Description

Transport dolly, MaxiGrip FRAME, rectangular. Supplied = assembled. Max. load = 300 kg. Platform length = 740 mm. Platform width = 365 mm. Loading height = 145 mm. Length = 740 mm. Width = 365 mm. Height = 145 mm. Platform colour = brown. Wheel fittings = 4 castors. Wheel diameter = 100 mm. Wheel bearing = roller bearing. Number of handles = 2 pcs. Handle type = handle. Weight = 5.7 kg. Max. load per item = 300 kg. Product type = transport dollies. Panel thickness = 18 mm. Platform made of extremely stable poplar multiplex panel with a special anti-slip MaxiGrip coating. Four non-marking ULTRASOFT transport equipment castors for hard/sensitive floor surfaces. Practical handle, pivots to any position, makes pulling or pushing easy. With continuously variable U-shaped handle. The transport aid features a heavy duty platform made of a high quality, extremely stable multiplex panel, produced using FSC® certified poplar wood. The FSC® certificate is an internationally recognised environmental quality seal. It guarantees that only wood is used for the production of FSC® certified products which originates from sustainable and responsible forestry operations. A special MaxiGrip coating ensures the platform is anti-slip and water repellent. Technology + design The high load bearing capacity of this practical transport aid that is Made in Germany makes transport in the office, in the workshop, at home, when shopping or moving house extremely convenient. This is because it is equipped with a practical U-shaped handle made of powder coated steel that makes it easy to pull or push heavy loads of up to 300 kg. It has a special feature: the U-shaped handle can be pivoted continuously and can be fixed in position, without any additional clamping, at any pull/push height that is most comfortable. The handle can be folded in when transporting loads that overhang. Four non-marking ULTRASOFT transport equipment castors ensure mobility on all hard/sensitive floor surfaces without leaving scratches or streaks. Additional bonus: two ergonomically shaped and recessed grips as well as a carry handle integrated into the platform also make transport to the place of use easy and comfortable. Warning notice: the transport aid is not suitable for carrying persons.

See full description
Specifications for Transport Dolly, Maxigrip Frame, Rectangular
  • Platform Colour
    Brown
  • Product Type
    Transport Dolly
  • Wheel Diameter
    100mm
  • Platform Width
    365mm
  • Wheel Bearing
    Roller Bearing
  • Loading Height
    145mm
  • Platform Length
    740mm
  • Panel Thickness
    18mm
  • Wheel Fittings
    4 castors

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome