0
1
2
3
4

Water Resistant UV Anti-Reflective Adhesive Pockets, 5 Pack, A3 Clear

Order Code: ZT2659327S

£41.99 Inc VAT (20%)


Description

Self-adhesive pocket which is ideal for displaying information outdoors such as garden centres, saunas, swimming pools, gates and notice boards, where notices come into contact with splashing water. The waterproof pressure closure protects the contents of the pocket especially in rain, high humidity, wetness and from dirt. Quick and easy to attach thanks to the 4 enclosed residue-free removable self-adhesive pads for individual fastening. IPX5 standard tested (protection against water jets from all directions). Transparent UV-stabilized and weather-resistant, scratch-resistant film with anti-reflective effect. The pockets can be used in both portrait and landscape format. The pockets have a capacity of 2 sheets 160 g/gsm, which are included in the pack. Signage templates are free to download from www.durable-uk.com

• Water-resistant pocket is ideal for displaying information outdoors such as garden centres, saunas, swimming pools, gates and notice boards, where notices come into contact with splashing water.
• The waterproof pressure closure protects the contents of the pocket especially in rain, high humidity, wetness and from dirt.
• Quick and easy to attach thanks to the 4 enclosed residue-free removable self-adhesive pads for individual fastening
•IPX5 standard tested (protection against water jets from all directions).
•Transparent UV-stabilized and weather-resistant, scratch-resistant film with anti-reflective effect.
•Can be used in both portrait and landscape format.
•Change contents quickly and easily
•Capacity 2 sheets 160 g/gsm , included in the pack
•Download free templates at www.durable-uk.com

See full description
Specifications for Water Resistant UV Anti-Reflective Adhesive Pockets, 5 Pack, A3 Clear
  • Product Type
    Adhesive Pockets
  • Size
    A3
  • IP Rating
    IPX5
  • Colour
    Transparent

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome