Wooden Certificate Frame A4 Black WPA4

Order Code: ZT1550905S

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.754%
10 - 19£5.518%
20 - 49£5.2712%
50 +£5.0316%


Description

Effortlessly display documents with this stylish wooden certificate frame from Stewart Superior. This frame makes it easy to present information and protect display documents from dust and dirt. With a back loading frame, plexiglas front that is flexible and resistant to breakages. The frame can be wall mounted or free standing. This frame supports pages that are up to A4 size.
Size: A4
Plexiglas front that is flexible and resistant to breakages
Wooden frame
Colour: Black

See full description
Specifications for Wooden Certificate Frame A4 Black WPA4
  • MFR Part No.
    UP23206
  • Weight
    0.32kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome