Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Bedding & Bedroom Furniture
Pillows
Dune Cushions Smoke 450mm
By Mitre Comfort
Order Code:
ZT4869726S
£35.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£35.99
0%
5 - 9
£34.55
4%
10 +
£33.11
8%
1
Add to basket
Get it in
20-30
working days
Available
GBP
35.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/pillows/dune-cushions-smoke-450mm/p/ZT4869726S
Add to quotation
View all Pillows
Description
Mitre Comfort Dune Cushions Smoke 450mm HA080
Tags:
#BulkDiscount
Specifications
Specifications for Dune Cushions Smoke 450mm
Size
450mm
Product Type
Cushion
Colour
Smoke
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome