Pillar Candle Shimmer Ivory 190mm x 68mm

Order Code: ZT4954474S

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.474%
10 - 19£11.958%
20 +£11.4312%


Description

Bolsius Pillar Candle Shimmer Ivory 190mm x 68mm 119446

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Pillar Candle Shimmer Ivory 190mm x 68mm
  • Colour
    Ivory
  • Size
    190mm x 68mm
  • Height
    190mm
  • Product Type
    Pillar Candle
  • Diameter
    68mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome