Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Bedding & Bedroom Furniture
Pillows
Pillar Candle Soft Pearl 200mm x 58mm
By Bolsius
Order Code:
ZT4954258S
£9.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£9.99
0%
5 - 9
£9.59
4%
10 - 19
£9.19
8%
20 - 49
£8.79
12%
50 +
£8.39
16%
1
Add to basket
Get it in
5-6
working days
Available
GBP
9.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/pillows/pillar-candle-soft-pearl-200mm-x-58mm/p/ZT4954258S
Add to quotation
View all Pillows
Description
Bolsius Pillar Candle Soft Pearl 200mm x 58mm 119444
Tags:
#BulkDiscount
Specifications
Specifications for Pillar Candle Soft Pearl 200mm x 58mm
Product Type
Pillar Candle
Colour
Soft Pearl
Height
200mm
Diameter
58mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome