Pillar Candle Soft Pearl 80mm x 58mm

Order Code: ZT4954321S

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.714%
10 - 19£6.438%
20 - 49£6.1512%
50 +£5.8716%


Description

Bolsius Pillar Candle Soft Pearl 80mm x 58mm 119433

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Pillar Candle Soft Pearl 80mm x 58mm
  • Diameter
    80mm
  • Height
    58mm
  • Type
    Pillar Candle
  • Colour
    Soft Pearl

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome