PILLOW-IN-A-PAN - Absorbent Cushion In A PE Pan - Pan With Cushion

Order Code: ZT2679009S

£419.99 Inc VAT (20%)


Description

PILLOW-IN-A-PAN - absorbent cushion in a PE pan, pan with cushion, pack of 24, HxWxL 50 x 250 x 250 mm. Supplied = assembled. Model = universal. Absorption = 45.6 l/pack. Material = HDPE, polypropylene. Length = 250 mm. Width = 250 mm. Colour = black. Weight = 4.8 kg. Application = heavy duty. Situation = leak prevention. Property = absorbent. Type of leakage = drip leaks. Frequency of use = multiple. Place of use = indoor use. Weight per item = 0.2 kg. Product type = absorbent sheeting. Preventative effect under leaking pipes, taps, valves, machines, etc. PE pan with absorbent sheeting cushion absorbs and binds 1.9 litres of liquid. Low-lying PE pan, just 50 mm in height, fits under drum fittings and other areas with little free space. Absorbent sheeting cushion made of polypropylene in a polyethylene pan. Simply place the pan under the potential source of leaks to collect hydraulic oils, refrigerants, solvents, water and other non-corrosive liquids from machines. The pan absorbs and holds 1.9 litres of liquid. Absorbs oil, refrigerant, solvents and water: Diesel fuel, hydraulic oil, synthetic oils, vegetable oil, antifreeze, water-based solvents, propylene glycol, acetone, toluene, xylene, MEK etc. Many other non-corrosive liquids. Please request a free sample of absorbent sheeting for testing. Please specify the application.

See full description
Specifications for PILLOW-IN-A-PAN - Absorbent Cushion In A PE Pan - Pan With Cushion
  • Product Type
    Absorbent Sheeting
  • Pack Quantity
    24
  • Supplied
    Assembled
  • Material
    HDPE, Polypropylene
  • Suitable For
    Drip Leaks
  • Colour
    Black
  • Length
    250mm
  • Width
    250mm
  • Applications
    Heavy Duty
    Indoor Use
  • Frequency of Use
    Multiple
  • Weight
    4.8kg
    0.2kg
  • Property
    Absorbent
  • Absorption
    45.6 L/Pack
  • Situation
    Leak Prevention

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome