PU Leather Gaming Chair with Adjustable Head Pillow and Lumbar Support, Black

Order Code: ZT3352500S

£109.99 Inc VAT (20%)

Currently unavailable

Description

Stylish: The computer chair features smooth PU leather upholstery with grey panels all over for a welcome addition to your gaming room and office.Ergonomic: The gaming chair with thick padding all over, mid-rise armrests, a high and sturdy back, swivel base and five castor wheels. Cut-out panels on the back to allow air flow.Adjustable height and back: Back reclines to 160°, with the height easily setting via the under-seat lever. The swivel chair is great for setting to a position most comfortable for you.360° swivel base: Our game chair is equipped with five castor wheels for easy movement whilst seated.Dimensions: 126-136H x 67.5W x 74Dcm. Seat: 45-55H x 55W x 53Dcm. Maximum load 120kg. Assembly required.

See full description
Specifications for PU Leather Gaming Chair with Adjustable Head Pillow and Lumbar Support, Black
  • Material
    PU Leather
  • Product Type
    Gaming Chair
  • Assembly
    Required
  • Maximum Load
    120kg
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome