S-Eco Chemical Pillows 38 x 23cm, Pack of 16

Order Code: ZT1186024X

£93.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£93.990%
5 +£90.234%


Description

Chemical Absorbent pads and rolls are an ideal solution to the regular maintenance and soaking up of small spills and leaks in the workplace, Yellow in colour, they absorb both water and oil based fluids. They are also an excellent item to supplement our Spill Kits and Spill Centres.

Pillow
• Tested to BS 7959
Size: 38 x 23cm
Pack qty: 16
Absorption : 64ltr

See full description
Specifications for S-Eco Chemical Pillows 38 x 23cm, Pack of 16
  • Overall Width
    230mm
  • Pack Quantity
    16
  • Colour
    Yellow
  • Standards Met
    BS 7959
  • Application
    Water
    Oil
    Chemical
  • Overall Length
    380mm
  • MFR Part No.
    C2053820
  • Absorbent Capacity
    64L
  • Special Features
    Non-toxic
    Odourless
    Non-combustible

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome