0
1
2
3

Button Tufted Recliner Chair Micro-Fibre Cloth Reclining Armchair Grey

Order Code: ZT4184899S

£159.99 Inc VAT (20%)


Description

135° push back, with footrest: Push back with your body weight to an angle of your choice, unwind and relax in this comfy armchair. Footrest elevates when the back goes to different positions, elevates lower body.Thick padding: Plenty of foam filling, this recliner armchair is super comfortable.Pocket spring system: The armchair for living room keeps its shape and bounce - a comfortable sit, every time.Microfibre upholstery: Leather-like upholstery, this wingback chair is soft and stylish.Dimensions: Upright: 104H x 68W x 88Dcm, Reclined: 80H x 68W x 155Dcm. Maximum load 150kg. Easy to assemble.

See full description
Specifications for Button Tufted Recliner Chair Micro-Fibre Cloth Reclining Armchair Grey
  • Colour
    Grey
  • Product Type
    Recliner Chair
  • Maximum Load
    150kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome