0
1
2
3

Electric Power Lift Recliner Vibration Massage Upholstered Reclining Chair Grey

Order Code: ZT4184414S

£299.99 Inc VAT (20%)


Description

Power lift chair: A built-in motor gently lifts you to your feet when you want to get up.Power reclining chair: Leans up to 135° and can be adjusted to your favourite position. Built-in footrest for extra relaxation.Relax after a long day: This electric recliner chair features eight vibrating massage motors that target four zones: the back, lumbar, thighs and legs. Convenient side pockets help keep controllers and other essential items nearby.Comfortable: Massage recliner is covered with double padded velvet-feel upholstery for a snug sitting experience. Heavy-duty steel for a robust and solid foundation.Dimensions: Upright: 103H x 79W x 88Dcm, Reclining: 83H x 79W x 161Dcm. Seat Size: 47H x 48W x 54Dcm. Maximum load 150kg. Assembly required.

See full description
Specifications for Electric Power Lift Recliner Vibration Massage Upholstered Reclining Chair Grey
  • Colour
    Grey
  • Maximum Load
    150kg
  • Assembly
    Required

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome