0
1
2
3

Ergonomic Recliner Sofa Chair PU Leather Armchair Lounger with Footrest Cream

Order Code: ZT4185243S

£209.99 Inc VAT (20%)


Description

145° reclining back and manual footrest: Armchair back angle can be adjusted via the side boon - sit back and relax in a position you want. Footrest to elevate lower body comfortably.Wooden base: The foundation of this reclining chair is strong and will support you as you are sitting and relaxing.Ergonomic: A swivel armchair which is also thickly padded, has smooth faux leather upholstery and wide armrests - keeping you comfortable and supported.PU leather recliner chair: Faux upholstery for a bold, executive look. Smooth finish feels great on the skin. Wipes clean easily.Dimensions: 100H x 78W x 87Dcm. Reclined: 89H x 78W x 151Dcm. Seat: 45H x 52W x 52Dcm. Maximum load 120kg. Assembly required.

See full description
Specifications for Ergonomic Recliner Sofa Chair PU Leather Armchair Lounger with Footrest Cream
  • Assembly
    Required
  • Maximum Load
    120kg
  • Colour
    Cream
  • Product Type
    Recliner Sofa Chair

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome