Manual Recliner Armchair PU Sofa Chair FCM Leg Rest & 135 Reclining

Order Code: ZT3348082S

£209.99 Inc VAT (20%)


Description

135° reclining back, with footrest: Manual recliner allows you to relax back at an angle you desire - use the side handle for easy. Footrest to elevate lower body comfortably.Two-tone faux leather: Beautiful grey and beige design - modern racing style. A very stylish addition to your home and office living spaces.Comfortable: Padded all over, with a high back and armrests for support. Built-in cup holder on arms so you don't have to move.360° swivel: Move from side to side easily, works with your body's movements.Dimensions: Chair upright: 106H x 82W x 80Dcm. Reclined: 95H x 82W x 142cm. Maximum load 130kg. Assembly required.

See full description
Specifications for Manual Recliner Armchair PU Sofa Chair FCM Leg Rest & 135 Reclining
  • Product Type
    Manual Recliner Armchair
  • Assembly
    Required
  • Colour
    Grey and Beige

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome