0
1
2
3

Marble Effect Manual Reclining Armchair with Footrest Studs Wood Legs Brown

Order Code: ZT4185448S

£169.99 Inc VAT (20%)


Description

Reclines: Manual operation, chairs for living room go back to either 90° or 165° - perfect for leaning back and relaxing whenever you want. Also features a manual retractable footrest.Vintage design: Metal studding on the arms and button tufting on the back adds a traditional feel. Wingback chair is stylish.Comfortable: Large and wide seat, the recliner armchair is filled with thick sponge padding for hours of sitting. High back and mid-rise arms provide support.Sturdy: Metal frame for a robust structure, with wood legs to keep the recliner chair balanced.Dimensions: 98H x 73W x 86Dcm. Reclined: 83H x 73W x 142Dcm. Maximum load 150kg. Assembly required.

See full description
Specifications for Marble Effect Manual Reclining Armchair with Footrest Studs Wood Legs Brown
  • Assembly
    Required
  • Maximum Load
    150kg
  • Product Type
    Reclining Armchair
  • Colour
    Brown

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome