Oatmeal Fabric Denver Reclining Chair

Order Code: ZT1124750P

£419.99 Inc VAT (20%)


Description

ZRDENVEROATMEAL Recliner Fabric

Denver Recliner Oatmeal Fabric with a swivel recline function, stylish natural wood five star base and matching footstool

The Teknik Office Denver Recliner in Oatmeal is the ultimate in user comfort! Finished in a plush fabric with a pleasing and stylish natural wood five star base and matching footstool, it's highly likely you'll spend more time relaxing than doing anything else! It has a swivel and recline function, padded upholstery and padded armrests. This chair is available in Cream, Brown and Grey in the leather look or Light Grey, Greystone and Oatmeal in fabric, all these options make the Denver recliner perfect for blending and matching most office and home interiors.

• Recommended Weight: 115 kg
• Luxury Recliner with matching footstool
• Stylish Natural Wood five star base
• Swivel and recline function
• Requires easy self assembly

Dimensions:
Seat Height (cm): 107
Seat Depth (cm): 84
Seat Width (cm): 80
Back Height (cm): 70
Back Width (cm): 67
Overall Width (cm): 80

See full description
Specifications for Oatmeal Fabric Denver Reclining Chair
  • Product Type
    Reclining Chair

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome