Occasional Recliner with Ottoman, 3-Position Adjustable Reclining Lounger Chair

Order Code: ZT3348408S

£209.99 Inc VAT (20%)

Currently unavailable

Description

Two-piece set: Comes with a chair and matching ottoman a place to sink into and elevate your legs for extra relaxation. Three-position recliner: Adjustable chair to find your ideal sitting spot. Angles: 110, 150 and 180. Wooden legs: A solid foundation keeps the chair and footstool stable great for everyday use. Comfortable: Both chair and stool are thickly padded. You'll love using them for long and lazy afternoons. Dimensions: Chair: 97H x 80W x 87Dcm. Seat: 38H x 42W x 58Dcm. Stool: 37H x 60W x 41Dcm. Maximum load 150kg. Assembly required.

See full description
Specifications for Occasional Recliner with Ottoman, 3-Position Adjustable Reclining Lounger Chair
  • Number of Pieces
    2
  • Product Type
    Recliner with Ottoman
  • Maximum Load
    150kg
  • Material
    Wood

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome