Power Lift Chair Electric Riser Recliner with Remote Control and Side Pocket713-094V70GY

Order Code: ZT3348974S

£319.99 Inc VAT (20%)


Description

ELECTRIC LIFT-UP: Powers up via mains, seat goes upwards to a maximum 70° angle. Makes the riser recliner chair easy to sit down and get out of the chair - perfect lift chair for the elderly/those who require additional assistance. Controlled by included remote.160° RECLINING BACK: The electric reclining chair goes back to practically any angle, easy to chose how far you want to lie back. Footrest also lifts up - making your time out even more relaxing.COMFORTABLE RECLINER ARMCHAIR: Seat, arms and back are stuffed with thick padded - sit down and sink in. High back and arms for support.FAUX LEATHER: Smooth, beautiful and sophisticated. DIMENSIONS: Upright: 102H x 83W x 89Dcm. Reclined: 86H x 83W x 153Dcm. Lifted: 135H x 83W x 82Dcm.RECLINER CHAIR MAXIMUM LOAD 120KG. ASSEMBLY REQUIRED.

See full description
Specifications for Power Lift Chair Electric Riser Recliner with Remote Control and Side Pocket713-094V70GY
  • Material
    Faux Leather
  • Maximum Load
    120kg
  • Product Type
    Lift Chair

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome