0
1
2
3

PU Leather Recliner Chair with Massage & Heat Swivel Rocking Armchair Beige

Order Code: ZT4184315S

£309.99 Inc VAT (20%)


Description

Vibrating massage with heat: Eight points cover four areas: upper and lower back, thighs and calves. Heated function in back - this reclining armchair is extra soothing. Five modes. Remote controlled, with side storage pocket.135° manually reclining back and footrest: Lay back in a position of your choice in this recliner armchair. Footrest elevates lower body for extra comfort.Swivelling base: Swish from left to right freely on this reclining chair.Comfortable, overpadded design: Thickly padded and so soft - you'll love relaxing into this living room chair for hours on end. Faux leather upholstery is stylish and feels great.Dimensions: Upright: 105H x 92W x 98.5Dcm, Reclining Dimension: 84W x 166D x 84Hcm. Maximum load 135kg. Assembly required.

See full description
Specifications for PU Leather Recliner Chair with Massage & Heat Swivel Rocking Armchair Beige
  • Assembly
    Required
  • Colour
    Beige
  • Material
    PU Leather
  • Product Type
    Recliner Chair
  • Maximum Load
    135kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome