Racing Gaming Chair Reclining PU Leather Computer Chair with Headrest, Black

Order Code: ZT3347885S

£109.99 Inc VAT (20%)


Description

Stylish faux leather: White, with a coloured edge, this is a beautiful and impressive game chair. Brings character into your games room, home office and beyond.135° reclining back and footrest: Lean back to a position you want and elevate the lower body separately. Keep yourself relaxed whilst playing in this gamer chair.Padded, with head and lumbar pillows included: Sit and game in comfort in this computer chair. Top and lower pillows for support.45.5-53.5cm adjustable height: Set the position of this PC chair to a level you want. Suitable for using at different heights.Dimensions: 121-129H x 65W x 65Dcm. Seat: 45.5-53.5H x 50W x 49Dcm. Maximum load 120kg. Assembly required.

See full description
Specifications for Racing Gaming Chair Reclining PU Leather Computer Chair with Headrest, Black
  • Colour
    Black
  • Material
    Faux Leather
  • Maximum Load
    120kg
  • Product Type
    Gaming Chair
  • Height Adjustable
    45.5-53.5cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome