0
1
2
3

Recliner Armchair Push Back Recliner Chair with Footrest & Wood Legs Blue

Order Code: ZT4185258S

£219.99 Inc VAT (20%)


Description

Stylish design: Recliner armchair comes in a multi-check design - a cool and unique addition to your home.135° reclining back, with footrest: Set this wingback chair to a position you want - great for plenty of different things: watching TV, reading a book, taking some time out and more. Footrest elevates the lower body.Sturdy structure: Strong metal and wood frame, with four wooden legs for full support. Reclining chair comes with anti-slip feet to gently prevent floor marks.Comfortable design: Thick padding living room chair is covered with breathable linen-feel fabric, built-in spring pack, S spring and elastic band, keeping you comfortable for long periods.Dimensions: Upright: 77W x 88D x 102Hcm. Fully reclined: 77W x 155D x 82Hcm. Seat: 50W x 51D x 48Hcm. Maximum load 100kg. Assembly required. Suitable for User Height: ≤190cm. Installation is simple and can be completed in approximately 15 minutes.

See full description
Specifications for Recliner Armchair Push Back Recliner Chair with Footrest & Wood Legs Blue
  • Product Type
    Recliner Armchair
  • Colour
    Blue
  • Maximum Load
    100kg
  • Seat Dimensions
    50W x 51D x 48Hcm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome