Recliner Armchair Push Back Recliner Chair with Footrest and Wood Legs Khaki

Order Code: ZT3351500S

£209.99 Inc VAT (20%)


Description

Stylish design: Recliner armchair is wrapped in a multi-check design - a cool and unique addition to your home.90°-150° reclining back, with footrest: Set this wingback chair to a position you want - great for plenty of different things: watching TV, reading a book, taking some time out and more. Footrest elevates lower body.Metal frame, with wooden legs: Strong frame and legs ensure this reclining chair keeps you supported and balanced. Anti-slip feet protects floor from light marks.Thick padding: Sink into this recliner chair with ease - keeps you comfortable for long periods.Dimensions: Upright: 109H x 79W x 84Dcm. Fully reclined: 88H x 77W x 153Dcm. Seat: 50H x 50W x 48Dcm. Maximum load 150kg. Assembly required.

See full description
Specifications for Recliner Armchair Push Back Recliner Chair with Footrest and Wood Legs Khaki
  • Frame Material
    Metal
  • Colour
    Khaki
  • Product Type
    Recliner Armchair
  • Maximum Load
    150kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome