Reclining Sun Lounger Chair Folding Recliner Garden Adjustable Patio W/Sunshade84B-001GY

Order Code: ZT3348910S

£46.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£46.990%
5 - 9£45.114%
10 +£43.238%


Description

GARDEN LOUNGE WITH AWNING: The garden sun lounge with a detachable and adjustable awning is a perfect companion in a cool night, a leisurely afternoon or a decompressing vacation.ADJUSTABLE BACKREST: The backrest is 4-level adjustable and can meet your different needs, like read a book or have a nap.STABLE & COZY: The robust metal frame guarantees a stable standing and the high density oxford fabric provides a comfortable yet strong support.TRI-FOLD: Small to store, easy to carry. DIMENSIONS: Fully reclined: 36H x 187L x 58Wcm. Folded: 71H x 58L x 10.5Wcm.MAXIMUM LOAD 120KG. ASSEMBLY REQUIRED.

See full description
Specifications for Reclining Sun Lounger Chair Folding Recliner Garden Adjustable Patio W/Sunshade84B-001GY
  • Material
    Metal
  • Frame Material
    Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome