0
1
2
3

Riser & Recliner Chair with Vibration Massage Heat Cup Holder Side Pocket

Order Code: ZT4184443S

£329.99 Inc VAT (20%)


Description

Lifting and reclining: This electric recliner armchair can guide you into an almost standing position in security, as well as smoothly reclines up to 145 by simply pressing the electric button. Great for elderly people and those recovering from any injuries. Vibrating massage and heat: This reclining armchair features eight vibrating massage motors that target four zones: the back, lumbar, thighs, and legs. Lumbar heating for better relaxation. There are two intensities and three massage modes to choose from. You can set a timer for a massage so that you can fall asleep, and it will shut off on its own. Comfortable feel: Upholstered in breathable leather-like fabric and extra thick foam padding with a pocket spring system, our reclining chair provides extraordinary comfort, stretchy and bounce to lay back and relax in. Microfibre is comfortable, easy-care, and resistant to the wear and tear of busy households. Added features: Easy to assemble, only need about 10 minutes. It's built from a solid steel frame with an anti-tipping counter-balanced lift mechanism for sturdiness. Includes remotes to control. Two side pockets for the remote, or magazines. Two cup holders to keep your drinks close by. Information: Overall Dimensions: (Upright) 88W x 86D x 105Hcm, Chair to Wall: (Reclined) 80cm, Seat Size: 55W x 51Dcm, Seat Height: 51cm. Weight Capacity: 150kg. Suitable for User Height: ? 195cm.

See full description
Specifications for Riser & Recliner Chair with Vibration Massage Heat Cup Holder Side Pocket
  • Product Type
    Riser & Recliner Chair
  • Weight Capacity
    150kg
  • Seat Height
    51cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome