Vibration Massage Office Chair Reclining Office Chair for Home W/Swivel Wheels

Order Code: ZT3347940S

£114.99 Inc VAT (20%)
£119.994% off


Description

Eight massage points: Desk chair helps soothe away aches or pains as you sit and work. Controlled by included remote.44-52cm adjustable height: Set this massage office chair to a position of your choice. Great for using with different desks and work surfaces.135° reclining back, with footrest: Lie back in comfort in this executive office chair. Easy to change and set the position. Pull-out footrest to elevate body comfortably.Comfortable: Office massage chair is filled with thick sponge - suitable for all-day use. Faux leather upholstery is smooth on the skin.Dimensions: 108-116H x 62W x 72Dcm, Reclined: 89H x 62W x 148Dcm. Seat: 44-52H x 50W x 47Dcm. Maximum load 120kg. Assembly required.

See full description
Specifications for Vibration Massage Office Chair Reclining Office Chair for Home W/Swivel Wheels
  • Product Type
    Massage Office Chair
  • Maximum Load
    120kg
  • Material
    Faux leather

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome