4-Panel Folding Wall Divider Room w/Shelves, Privacy Screen Panels, Brown

Order Code: ZT3348475S

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£75.196%


Description

Four-way fold: Easy to bend, this folding screen gives you privacy at smaller and larger sizes - cover yourself from just single side or multiple angles.Shelves: Built into the frame, two long middle panels on this room partition, separated into six. A handy place to hold your favourite small pieces.Wood frame: The structure of this partition wall is strong - meaning it stands properly in place and fixed to the set shape.Woven wicker effect: Stylish retro design, in a neutral colour: a simple design which instantly adds a cool touch to your home - whether it's in the bedroom as a room screen or privacy screen, or even in the lounge as wall divider.No assembly required - simply unpack and start using start away!

See full description
Specifications for 4-Panel Folding Wall Divider Room w/Shelves, Privacy Screen Panels, Brown
  • Frame Material
    Wood
  • Product Type
    Folding Wall Divider
  • Colour
    Brown
  • Number of Panels
    4
  • Assembly Required
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome